Shop HYW PRODUCTS

ENi-CI 3/32in Nickel 99 Cast Iron Welding Electrode 12in Repair & Maintenance Rod 10-Pound Box

  • Mfr # 40NICI00-332-10

  • Zoro # G016305325


product price:  $433.99
/ea
Free Shipping & Returns

Key Features

Material
Nickel Core with Graphite Coating
Standards
AWS A5.15: ENICI
Overall Length
12
Diameter
3/32 in
Gauge Size
3/32
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40NICI00-332-10
Zoro #
G016305325
UPC #
732262166117
Country of Origin
India

Dimensions

Overall Length
12
Diameter
3/32 in
Gauge Size
3/32

Details

Item
Welding Rods
Material
Nickel Core with Graphite Coating
Standards
AWS A5.15: ENICI
Recommended Amps
60-90
Bundle Weight
10 pounds
For Use With
Cast Iron
Polarity
AC/DC(+)

Description

The ENi-CI Nickel 99 Cast Iron Welding Electrode is designed for high-quality repairs and joining of cast iron, alloy cast iron, and malleable cast iron components. Featuring a graphite-type coating, it is ideal for applications such as motor beds, cylinder covers, gears, and casings. This electrode produces a weld deposit that is easily machinable, making post-weld finishing simpler and more efficient. Available in 1/8'' 14'' length and 3/32'' 12'' length sizes, it comes in bundle weights of 1 lb, 2 lbs, 5 lbs, 10 lbs to match various job requirements. For effective results, ensure proper base metal preparation, preheat as needed between 150-300°C, and redry electrodes before use. Certified to AWS A5.15-90 ENi-CI standards, this rod provides solid performance for critical repair work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.