ER308L 1/8in Stainless Steel 36in Tig Welding Rods, 1lb Bundle

  • Mfr # 53081800-1

  • Zoro # G121722062


product price:  $14.15
/ea

Key Features

Tensile Strength
min 520 Mpa
Impact Value at -196° C
80 J
Material
Stainless Steel
Yield Strength
min 320 Mpa
AWS Classification
AWS A5.9-07 ER308L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53081800-1
Zoro #
G121722062
UPC #
689733277493
Country of Origin
India

Dimensions

Diameter
1/8 in
Length
36 in

Details

Tensile Strength
min 520 Mpa
Impact Value at -196° C
80 J
Material
Stainless Steel
Item
Tig Welding Rod
Yield Strength
min 320 Mpa
AWS Classification
AWS A5.9-07 ER308L
Polarity
DCEN(DC-)
Impact Value at 0° C
160 J
Elongation
min 35%

Description

The ER308L Stainless Steel TIG Welding Rod is engineered for high-quality welding of 18% Cr-8% Ni austenitic stainless steels such as AISI 301, 302, and 304. With a low carbon content (0.02%) and precise alloy balance, this rod offers exceptional corrosion resistance and minimizes carbide precipitation during welding. Measuring 36 inches in length, it’s suitable for applications in demanding industries like petrochemical and nuclear power plant equipment. Available in multiple diameters-including .045'', 1/16in, 3/32in, and 1/8in-it provides versatility for a wide range of welding projects. This wire conforms to AWS A5.9-07: ER308L standards, ensuring consistent performance and reliable results. Choose from 1-pound, 2-pound, 5-pound, or 10-pound packages to suit your project scale.

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds); Nickel compounds; Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds); Nickel compounds; Cadmium; lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.