ER308L 3/32in Stainless Steel 36in Tig Welding Rods, 10lb Box

  • Mfr # 53083320

  • Zoro # G521721870


product price:  $79.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
AWS A5.9-07 ER308L
Material
Stainless Steel
Diameter
3/32 in
Length
36 in
Tensile Strength
min 520 Mpa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53083320
Zoro #
G521721870
UPC #
692769189036
Country of Origin
India

Dimensions

Diameter
3/32 in
Length
36 in

Details

Item
Tig Welding Rod
AWS Classification
AWS A5.9-07 ER308L
Material
Stainless Steel
Tensile Strength
min 520 Mpa
Yield Strength
min 320 Mpa
Elongation
min 35%
Impact Value at -196° C
80 J
Impact Value at 0° C
160 J
Polarity
DCEN(DC-)

Description

The ER308L Stainless Steel TIG Welding Rod is engineered for high-quality welding of 18% Cr-8% Ni austenitic stainless steels such as AISI 301, 302, and 304. With a low carbon content (0.02%) and precise alloy balance, this rod offers exceptional corrosion resistance and minimizes carbide precipitation during welding. Measuring 36 inches in length, it’s suitable for applications in demanding industries like petrochemical and nuclear power plant equipment. Available in multiple diameters-including .045'', 1/16in, 3/32in, and 1/8in-it provides versatility for a wide range of welding projects. This wire conforms to AWS A5.9-07: ER308L standards, ensuring consistent performance and reliable results. Choose from 1-pound, 2-pound, 5-pound, or 10-pound packages to suit your project scale.

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds); Nickel compounds; Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds); Nickel compounds; Cadmium; lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.