
ER308L 3/32in Stainless Steel 36in Tig Welding Rods, 1lb Bundle
Mfr # 53083320-1
Zoro # G721721687
product price: $14.15
/eaKey Features
Diameter
3/32 in
AWS Classification
AWS A5.9-07 ER308L
Yield Strength
min 320 Mpa
Impact Value at -196° C
80 J
Polarity
DCEN(DC-)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53083320-1
Zoro #
G721721687
UPC #
689733277486
Country of Origin
India
Dimensions
Diameter
3/32 in
Length
36 in
Details
AWS Classification
AWS A5.9-07 ER308L
Yield Strength
min 320 Mpa
Item
Tig Welding Rod
Impact Value at -196° C
80 J
Polarity
DCEN(DC-)
Elongation
min 35%
Material
Stainless Steel
Impact Value at 0° C
160 J
Tensile Strength
min 520 Mpa
Description
The ER308L Stainless Steel TIG Welding Rod is engineered for high-quality welding of 18% Cr-8% Ni austenitic stainless steels such as AISI 301, 302, and 304. With a low carbon content (0.02%) and precise alloy balance, this rod offers exceptional corrosion resistance and minimizes carbide precipitation during welding. Measuring 36 inches in length, it’s suitable for applications in demanding industries like petrochemical and nuclear power plant equipment. Available in multiple diameters-including .045'', 1/16in, 3/32in, and 1/8in-it provides versatility for a wide range of welding projects. This wire conforms to AWS A5.9-07: ER308L standards, ensuring consistent performance and reliable results. Choose from 1-pound, 2-pound, 5-pound, or 10-pound packages to suit your project scale.
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds); Nickel compounds; Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Chromium (hexavalent compounds); Nickel compounds; Cadmium; lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.