ER308L 3/32in Stainless Steel 36in Tig Welding Rods, 5lb Bundle

  • Mfr # 53083320-5

  • Zoro # G221722108


product price:  $53.99
/ea

Key Features

Material
Stainless Steel
AWS Classification
AWS A5.9-07 ER308L
Yield Strength
min 320 Mpa
Diameter
3/32 in
Elongation
min 35%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53083320-5
Zoro #
G221722108
UPC #
692769189029
Country of Origin
India

Dimensions

Diameter
3/32 in
Length
36 in

Details

Material
Stainless Steel
AWS Classification
AWS A5.9-07 ER308L
Yield Strength
min 320 Mpa
Elongation
min 35%
Impact Value at 0° C
160 J
Impact Value at -196° C
80 J
Item
Tig Welding Rod
Polarity
DCEN(DC-)
Tensile Strength
min 520 Mpa

Description

The ER308L Stainless Steel TIG Welding Rod is engineered for high-quality welding of 18% Cr-8% Ni austenitic stainless steels such as AISI 301, 302, and 304. With a low carbon content (0.02%) and precise alloy balance, this rod offers exceptional corrosion resistance and minimizes carbide precipitation during welding. Measuring 36 inches in length, it’s suitable for applications in demanding industries like petrochemical and nuclear power plant equipment. Available in multiple diameters-including .045'', 1/16in, 3/32in, and 1/8in-it provides versatility for a wide range of welding projects. This wire conforms to AWS A5.9-07: ER308L standards, ensuring consistent performance and reliable results. Choose from 1-pound, 2-pound, 5-pound, or 10-pound packages to suit your project scale.

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds); Nickel compounds; Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds); Nickel compounds; Cadmium; lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.