ER308L Stainless Steel Mig .023in Welding Wire 10-Pound Spool

  • Mfr # 38023010

  • Zoro # G716305502


product price:  $99.29
/ea
Free Shipping & Returns

Key Features

Wire Diameter
0.023 in
Includes
10-pound spool
Wire Metal Composition
C: 0.01, Si: 0.49, Mn: 1.75, Ni: 9.64, Cr: 19.63
Size
0.025 in
Elongation (Minimum Required)
35%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38023010
Zoro #
G716305502
UPC #
48944498002
Country of Origin
India

Dimensions

Wire Diameter
0.023 in
Size
0.025 in

Details

Includes
10-pound spool
Wire Metal Composition
C: 0.01, Si: 0.49, Mn: 1.75, Ni: 9.64, Cr: 19.63
Elongation (Minimum Required)
35%
Yield Strength (As Welded)
380 MPa
Polarity
DCEP Reverse
Standards
AWS A5.9-07 ER308L
For Use With
Austenitic Stainless Steels
Tensile Strength (Minimum Required)
520 Mpa
Material
Stainless Steel
Item
Welding Wire

Description

The ER308L Stainless Steel MIG Welding Wire in a 10-pound spool is designed for welding 18%Cr-8%Ni austenitic stainless steels such as AISI 301, 302, and 304. It offers excellent arc stability and smooth feedability for precise and consistent welds. Ideal for applications in petrochemical and nuclear power plant apparatus, this wire supports demanding environments requiring durability and corrosion resistance. With a low carbon content, it minimizes carbide precipitation, preserving corrosion resistance after welding. The wire delivers a yield strength of 380 MPa and a minimum tensile strength of 520 MPa, with elongation of at least 35%. Designed for DCEP reverse polarity and MIG processes, it performs reliably in structural and fabrication projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.