ER308L Stainless Steel Mig .030in Welding Wire 25-Pound Spool

  • Mfr # 38030025

  • Zoro # G716305335


product price:  $216.99
/ea
Free Shipping & Returns

Key Features

Polarity
DCEP Reverse
Includes
25 pound spool
Yield Strength (As Welded)
380 MPa
For Use With
Austenitic Stainless Steels
Standards
AWS A5.9-07 ER308L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38030025
Zoro #
G716305335
UPC #
692769190445
Country of Origin
India

Dimensions

Wire Diameter
0.030 in

Details

Item
Welding Wire
Polarity
DCEP Reverse
Includes
25 pound spool
Yield Strength (As Welded)
380 MPa
For Use With
Austenitic Stainless Steels
Standards
AWS A5.9-07 ER308L
Material
Stainless Steel
Tensile Strength (Minimum Required)
520 Mpa
Elongation (Minimum Required)
35%
Wire Metal Composition
C: 0.01, Si: 0.49, Mn: 1.75, Ni: 9.64, Cr: 19.63

Description

The ER308L Stainless Steel MIG Welding Wire in a 25-pound spool is designed for MIG welding of 18%Cr-8%Ni austenitic stainless steels such as AISI 301, 302, and 304. It ensures stable arc performance and smooth wire feeding for continuous welding in industrial applications. With a low carbon content, this wire helps prevent intergranular corrosion and maintains weld integrity over time. Ideal for large-scale projects, it is commonly used in the fabrication of petrochemical equipment and nuclear power plant components. It delivers reliable mechanical properties, including a yield strength of 380 MPa and a minimum tensile strength of 520 MPa. Operated with DCEP reverse polarity, it offers strong performance across demanding environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.