
ER308L Stainless Steel Mig .035in Welding Wire 10-Pound Spool
Mfr # 38035010
Zoro # G116305270
product price:Â $84.45
/ea
Free Shipping & Returns
Key Features
Elongation (Minimum Required)
35%
Yield Strength (As Welded)
380 MPa
For Use With
Austenitic Stainless Steels
Tensile Strength (Minimum Required)
520 Mpa
Polarity
DCEP Reverse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38035010
Zoro #
G116305270
UPC #
692769190452
Country of Origin
India
Dimensions
Wire Diameter
0.035 in
Details
Elongation (Minimum Required)
35%
Yield Strength (As Welded)
380 MPa
For Use With
Austenitic Stainless Steels
Tensile Strength (Minimum Required)
520 Mpa
Polarity
DCEP Reverse
Wire Metal Composition
C: 0.01, Si: 0.49, Mn: 1.75, Ni: 9.64, Cr: 19.63
Includes
10-pound spool
Item
Welding Wire
Standards
AWS A5.9-07 ER308L
Material
Stainless Steel
Description
The ER308L Stainless Steel MIG Welding Wire in a 10-pound spool is designed for welding 18%Cr-8%Ni austenitic stainless steels such as AISI 301, 302, and 304. It offers excellent arc stability and smooth feedability for precise and consistent welds. Ideal for applications in petrochemical and nuclear power plant apparatus, this wire supports demanding environments requiring durability and corrosion resistance. With a low carbon content, it minimizes carbide precipitation, preserving corrosion resistance after welding. The wire delivers a yield strength of 380 MPa and a minimum tensile strength of 520 MPa, with elongation of at least 35%. Designed for DCEP reverse polarity and MIG processes, it performs reliably in structural and fabrication projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.