ER308L Stainless Steel Mig .035in Welding Wire 25-Pound Spool

  • Mfr # 38035033

  • Zoro # G816305495


product price:  $216.99
/ea
Free Shipping & Returns

Key Features

Polarity
DCEP Reverse
For Use With
Austenitic Stainless Steels
Wire Diameter
0.035 in
Wire Metal Composition
C: 0.01, Si: 0.49, Mn: 1.75, Ni: 9.64, Cr: 19.63
Tensile Strength (Minimum Required)
520 Mpa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38035033
Zoro #
G816305495
UPC #
692769190469
Country of Origin
India

Dimensions

Wire Diameter
0.035 in

Details

Polarity
DCEP Reverse
For Use With
Austenitic Stainless Steels
Wire Metal Composition
C: 0.01, Si: 0.49, Mn: 1.75, Ni: 9.64, Cr: 19.63
Tensile Strength (Minimum Required)
520 Mpa
Elongation (Minimum Required)
35%
Yield Strength (As Welded)
380 MPa
Includes
25 pound spool
Item
Welding Wire
Material
Stainless Steel
Standards
AWS A5.9-07 ER308L

Description

The ER308L Stainless Steel MIG Welding Wire in a 25-pound spool is designed for MIG welding of 18%Cr-8%Ni austenitic stainless steels such as AISI 301, 302, and 304. It ensures stable arc performance and smooth wire feeding for continuous welding in industrial applications. With a low carbon content, this wire helps prevent intergranular corrosion and maintains weld integrity over time. Ideal for large-scale projects, it is commonly used in the fabrication of petrochemical equipment and nuclear power plant components. It delivers reliable mechanical properties, including a yield strength of 380 MPa and a minimum tensile strength of 520 MPa. Operated with DCEP reverse polarity, it offers strong performance across demanding environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.