ER308LSi Stainless Steel Mig .035in Welding Wire 25-Pound Spool

  • Mfr # 38035033-1

  • Zoro # G616305510


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength (Minimum Required)
520 Mpa
Material
Stainless Steel
Wire Diameter
0.035 in
Yield Strength (As Welded)
350 Mpa
Elongation (Minimum Required)
35%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38035033-1
Zoro #
G616305510
UPC #
692769191985
Country of Origin
India

Dimensions

Wire Diameter
0.035 in

Details

Tensile Strength (Minimum Required)
520 Mpa
Material
Stainless Steel
Yield Strength (As Welded)
350 Mpa
Elongation (Minimum Required)
35%
Item
Welding Wire
Includes
25 pound spool
Wire Metal Composition
C: 0.01, Si: 0.85, Mn: 1.68, Ni: 9.89, Cr: 19.63
Standards
AWS A5.9-07 ER308LSi
For Use With
Austenitic Stainless Steels
Polarity
DCEP Reverse

Description

The ER308LSi Stainless Steel MIG Welding Wire in a 25-pound spool is engineered for MIG welding of 18%Cr-8%Ni austenitic stainless steels such as AISI 301, 302, and 304. Its higher silicon content enhances weld puddle fluidity, producing a smooth, refined bead appearance. This wire delivers excellent arc stability and reduced spatter for cleaner, more efficient welds. It is commonly used in petrochemical and nuclear power applications where strong mechanical performance and corrosion resistance are critical. With a yield strength of 350 MPa and a minimum tensile strength of 520 MPa, it performs reliably across demanding environments. Compatible with DCEP reverse polarity, it is ideal for professionals requiring consistent, high-quality stainless welds.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.