ER309L 1/8in Stainless Steel 36in Tig Welding Rods, 10lb Box
- Mfr # 53091800
- Zoro # G621721930
product price:Â
$
76.75
/ea
Key Features
AWS Classification
AWS A5.9-07 ER309L
Material
Stainless Steel
Diameter
1/8 in
Length
36 in
Tensile Strength
min 520 Mpa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53091800
- Zoro #
- G621721930
- UPC #
- 692769189111
- Country of Origin
- India
Dimensions
- Diameter
- 1/8 in
- Length
- 36 in
Details
- Item
- Tig Welding Rod
- AWS Classification
- AWS A5.9-07 ER309L
- Material
- Stainless Steel
- Tensile Strength
- min 520 Mpa
- Yield Strength
- min 320 Mpa
- Polarity
- DCEN(DC-)
- Impact Value at 0° C
- 110 J
- Elongation
- min 30%
Description
The ER309L Stainless Steel TIG Welding Rod is crafted for welding 22% Cr-12% Ni stainless steels and dissimilar metals, such as joining 304L stainless to mild or low alloy steels. Its low carbon content (0.01%) helps reduce the risk of intergranular corrosion, delivering clean and reliable welds. Measuring 36 inches in length, this rod offers consistent feed and arc stability across various welding conditions. It is particularly well-suited for applications in the petrochemical and fiber industries where strength and corrosion resistance are critical. Available in 1/16in, 3/32in, and 1/8in diameter options, it meets the needs of both precision work and heavier-duty tasks. Compliant with AWS A5.9-07: ER309L, this rod is available in 1 lb, 2 lb, 5 lb, and 10 lb packages to accommodate jobs of any size.
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds); Nickel compounds; Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Chromium (hexavalent compounds); Nickel compounds; Cadmium; lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.