ER309L Stainless Steel Mig .030in Welding Wire 2-Pound Roll

  • Mfr # 39030002

  • Zoro # G316305513


product price:  $25.39
/ea

Key Features

Elongation (Minimum Required)
30%
Tensile Strength (Minimum Required)
520 Mpa
Wire Metal Composition
C: 0.01, Si: 0.45, Mn: 1.64, Ni: 13.78, Cr: 23.09
For Use With
Austenitic Stainless Steels
Standards
AWS A5.9-07 ER309L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39030002
Zoro #
G316305513
UPC #
732262163772
Country of Origin
India

Dimensions

Wire Diameter
0.030 in

Details

Elongation (Minimum Required)
30%
Tensile Strength (Minimum Required)
520 Mpa
Wire Metal Composition
C: 0.01, Si: 0.45, Mn: 1.64, Ni: 13.78, Cr: 23.09
For Use With
Austenitic Stainless Steels
Standards
AWS A5.9-07 ER309L
Polarity
DCSP Reverse
Yield Strength (As Welded)
410 Mpa
Item
Welding Wire
Material
Stainless Steel
Includes
2-pound roll

Description

The ER309L Stainless Steel MIG Welding Wire 2-pound roll is designed for welding dissimilar metals, including 304L stainless to mild or low alloy steels. It features a high chromium 23.09% and nickel 13.78% content, providing strong corrosion resistance and durability in a range of industrial applications. This wire is ideal for use in petrochemical and fiber industry equipment where reliability and weld integrity are critical. Offering excellent mechanical properties, it achieves a minimum tensile strength of 520 MPa and elongation of 30%. The smooth arc characteristics and stable performance help ensure clean, precise welds. Compatible with DCSP reverse polarity, this wire supports consistent all-position welding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.