
ER309L Stainless Steel Mig .035in Welding Wire 25-Pound Spool
Mfr # 39035033
Zoro # G316305445
product price:Â $312.99
/ea
Free Shipping & Returns
Key Features
Tensile Strength (Minimum Required)
520 Mpa
Polarity
DCSP Reverse
Wire Metal Composition
C: 0.01, Si: 0.45, Mn: 1.64, Ni: 13.78, Cr: 23.09
Standards
AWS A5.9-07 ER309L
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39035033
Zoro #
G316305445
UPC #
692769191978
Country of Origin
India
Dimensions
Size
0.035 in
Details
Tensile Strength (Minimum Required)
520 Mpa
Polarity
DCSP Reverse
Item
Welding Wire
Wire Metal Composition
C: 0.01, Si: 0.45, Mn: 1.64, Ni: 13.78, Cr: 23.09
Standards
AWS A5.9-07 ER309L
Material
Stainless Steel
Yield Strength (As Welded)
410 Mpa
For Use With
Austenitic Stainless Steels
Includes
25 pound spool
Elongation (Minimum Required)
30%
Description
The ER309L Stainless Steel MIG Welding Wire in a 25-pound spool is ideal for welding dissimilar metals, including 304L stainless steel to mild or low alloy steels. With a high chromium and nickel content, this wire ensures excellent corrosion resistance and durability in harsh environments. It is formulated for use with DCSP reverse polarity, offering smooth arc performance and reliable fusion. This wire is commonly used in petrochemical and fiber industrial equipment where strength and metallurgical compatibility are crucial. Its low carbon content reduces carbide precipitation, enhancing weld integrity over time. Featuring strong mechanical properties, including a 410 MPa yield strength and minimum 30% elongation, it supports demanding fabrication applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.