ER312 1/16in Stainless Steel 36in Tig Welding Rods, 2lb Bundle

  • Mfr # 53120116-2

  • Zoro # G321721865


product price:  $34.45
/ea

Key Features

Yield Strength
min 450 Mpa
Length
36 in
Diameter
1/16 in
Material
Stainless Steel
Tensile Strength
min 660 Mpa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53120116-2
Zoro #
G321721865
UPC #
048944498675
Country of Origin
India

Dimensions

Length
36 in
Diameter
1/16 in

Details

Yield Strength
min 450 Mpa
Material
Stainless Steel
Tensile Strength
min 660 Mpa
Polarity
DCEN(DC-)
AWS Classification
AWS A5.9-07 ER312
Elongation
min 22%
Item
Tig Welding Rod

Description

ER312 Stainless Steel TIG Welding Rods are designed for joining dissimilar metals, such as 304L stainless to mild or low alloy steels. These 36in rods offer reliable weld strength and excellent resistance to cracking, even in high-stress applications. They are particularly effective for welding 29% Cr-9% Ni stainless steels, making them a versatile choice for a variety of industrial settings. The high chromium and nickel content ensures strong corrosion and oxidation resistance. Suitable for DCEN (DC-) polarity, these rods deliver stable arc performance and smooth welds. Offered in several diameter and package size options to accommodate different project scopes.

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds); Nickel compounds; Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds); Nickel compounds; Cadmium; lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.