
ER316L 1/16in Stainless Steel 36in Tig Welding Rods, 2lb Bundle
Mfr # 53161160-2
Zoro # G721722011
product price: $25.35
/eaKey Features
Elongation
min 30%
Diameter
1/16 in
AWS Classification
AWS A5.9-07 ER316L
Material
Stainless Steel
Polarity
DCEN(DC-)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53161160-2
Zoro #
G721722011
UPC #
689733277691
Country of Origin
India
Dimensions
Diameter
1/16 in
Length
36 in
Details
Elongation
min 30%
AWS Classification
AWS A5.9-07 ER316L
Material
Stainless Steel
Polarity
DCEN(DC-)
Item
Tig Welding Rod
Tensile Strength
min 490 Mpa
Yield Strength
min 320 Mpa
Impact Value at 0° C
150 J
Impact Value at -196° C
45 J
Description
ER316L Stainless Steel TIG Welding Rods are specifically designed for welding 18% Cr, 12% Ni, and 2% Mo austenitic stainless steels such as AISI 316 and 316L. These 36in rods provide excellent corrosion resistance, especially in chloride-rich and acidic environments. They are widely used in applications involving chemical plants, fiber production, and paper processing equipment. With low carbon content, these rods reduce the risk of carbide precipitation and intergranular corrosion. Optimized for DCEN (DC-) polarity, they offer a smooth arc and stable performance. Available in multiple diameters and package sizes to suit various welding needs.
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds); Nickel compounds; Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Chromium (hexavalent compounds); Nickel compounds; Cadmium; lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.