
ER316L 1/16in Stainless Steel 36in Tig Welding Rods, 5lb Bundle
Mfr # 53161160-5
Zoro # G421721710
product price:Â $50.65
/eaKey Features
AWS Classification
AWS A5.9-07 ER316L
Material
Stainless Steel
Diameter
1/16 in
Length
36 in
Tensile Strength
min 490 Mpa
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
53161160-5
Zoro #
G421721710
UPC #
692769189128
Country of Origin
India
Dimensions
Diameter
1/16 in
Length
36 in
Details
Item
Tig Welding Rod
AWS Classification
AWS A5.9-07 ER316L
Material
Stainless Steel
Tensile Strength
min 490 Mpa
Impact Value at 0° C
150 J
Impact Value at -196° C
45 J
Polarity
DCEN(DC-)
Yield Strength
min 320 Mpa
Elongation
min 30%
Description
ER316L Stainless Steel TIG Welding Rods are specifically designed for welding 18% Cr, 12% Ni, and 2% Mo austenitic stainless steels such as AISI 316 and 316L. These 36in rods provide excellent corrosion resistance, especially in chloride-rich and acidic environments. They are widely used in applications involving chemical plants, fiber production, and paper processing equipment. With low carbon content, these rods reduce the risk of carbide precipitation and intergranular corrosion. Optimized for DCEN (DC-) polarity, they offer a smooth arc and stable performance. Available in multiple diameters and package sizes to suit various welding needs.
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds); Nickel compounds; Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Chromium (hexavalent compounds); Nickel compounds; Cadmium; lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.