
ER316L Stainless Steel Mig .030in Welding Wire 10-Pound Spool
Mfr # 36030010
Zoro # G616305312
product price:Â $133.99
/ea
Free Shipping & Returns
Key Features
Wire Metal Composition
C: 0.02, Si: 0.51, Mn: 1.61, Ni: 11.81, Cr: 18.78, Mo: 2.49
Polarity
DCEP Reverse
Tensile Strength (Minimum Required)
490 Mpa
Yield Strength (As Welded)
430 Mpa
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36030010
Zoro #
G616305312
UPC #
732262163802
Country of Origin
India
Dimensions
Wire Diameter
0.030 in
Details
Wire Metal Composition
C: 0.02, Si: 0.51, Mn: 1.61, Ni: 11.81, Cr: 18.78, Mo: 2.49
Polarity
DCEP Reverse
Tensile Strength (Minimum Required)
490 Mpa
Yield Strength (As Welded)
430 Mpa
Item
Welding Wire
Material
Stainless Steel
Standards
AWS A5.9-07 ER316L
Elongation (Minimum Required)
30%
For Use With
Austenitic Stainless Steels
Includes
10-pound spool
Description
The ER316L Stainless Steel MIG Welding Wire in a 10-pound spool is engineered for welding 18%Cr-12%Ni-2%Mo austenitic stainless steels, including AISI 316. Its low carbon content helps prevent carbide precipitation, enhancing corrosion resistance in critical applications. With added molybdenum, this wire performs well in environments prone to pitting and chemical exposure. It is designed for use with DCEP reverse polarity, offering smooth arc stability and clean weld finishes. Commonly used in petrochemical and industrial apparatus fabrication, this wire supports consistent mechanical performance with 490 MPa minimum tensile strength. Its reliability and durability make it a valuable choice for demanding stainless steel welding projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.