
ER316L Stainless Steel Mig .030in Welding Wire 2-Pound Roll
Mfr # 36030002
Zoro # G516305283
product price:Â $26.75
/eaKey Features
Tensile Strength (Minimum Required)
490 Mpa
Yield Strength (As Welded)
430 Mpa
Polarity
DCEP Reverse
Material
Stainless Steel
For Use With
Austenitic Stainless Steels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36030002
Zoro #
G516305283
UPC #
732262163819
Country of Origin
India
Dimensions
Wire Diameter
0.030 in
Details
Tensile Strength (Minimum Required)
490 Mpa
Yield Strength (As Welded)
430 Mpa
Polarity
DCEP Reverse
Material
Stainless Steel
For Use With
Austenitic Stainless Steels
Item
Welding Wire
Includes
2-pound roll
Standards
AWS A5.9-07 ER316L
Wire Metal Composition
C: 0.02, Si: 0.51, Mn: 1.61, Ni: 11.81, Cr: 18.78, Mo: 2.49
Elongation (Minimum Required)
30%
Description
The ER316L Stainless Steel MIG Welding Wire in a 2-pound roll is designed for welding 18%Cr-12%Ni-2%Mo austenitic stainless steels, such as AISI 316. With added molybdenum content, this wire delivers improved resistance to pitting and general corrosion, making it ideal for harsh environments. It is engineered for use with DCEP reverse polarity, providing smooth arc performance and consistent bead quality. This wire is widely used in petrochemical industry applications where strength and corrosion resistance are essential. Its low carbon content reduces the risk of carbide precipitation and intergranular corrosion. Featuring excellent mechanical properties, it offers a minimum tensile strength of 490 MPa and 30% elongation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.