
ER316L Stainless Steel Mig .035in Welding Wire 25-Pound Spool
Mfr # 36035033
Zoro # G616305497
product price:Â $327.99
/ea
Free Shipping & Returns
Key Features
Elongation (Minimum Required)
30%
Yield Strength (As Welded)
430 Mpa
Wire Diameter
0.035 in
Wire Metal Composition
C: 0.02, Si: 0.51, Mn: 1.61, Ni: 11.81, Cr: 18.78, Mo: 2.49
Polarity
DCEP Reverse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36035033
Zoro #
G616305497
UPC #
692769191954
Country of Origin
India
Dimensions
Wire Diameter
0.035 in
Details
Elongation (Minimum Required)
30%
Yield Strength (As Welded)
430 Mpa
Wire Metal Composition
C: 0.02, Si: 0.51, Mn: 1.61, Ni: 11.81, Cr: 18.78, Mo: 2.49
Polarity
DCEP Reverse
For Use With
Austenitic Stainless Steels
Tensile Strength (Minimum Required)
490 Mpa
Material
Stainless Steel
Item
Welding Wire
Includes
25 pound spool
Standards
AWS A5.9-07 ER316L
Description
The ER316L Stainless Steel MIG Welding Wire in a 25-pound spool is designed for welding 18%Cr-12%Ni-2%Mo austenitic stainless steels, such as AISI 316. With low carbon content, it helps minimize carbide precipitation and intergranular corrosion. The added molybdenum improves resistance to pitting and acidic environments, making it ideal for chemical and petrochemical applications. Compatible with DCEP reverse polarity, this wire delivers stable arc performance and smooth, clean welds. Its mechanical properties support structural integrity with a yield strength of 430 MPa and a minimum tensile strength of 490 MPa. Suitable for a wide range of demanding stainless steel fabrication projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.