ER347 .045in Stainless Steel 36in Tig Welding Rods, 10lb Box
- Mfr # 53470450
- Zoro # G321721834
product price:Â
$
84.99
/ea
Key Features
AWS Classification
AWS A5.9-07 ER347
Material
Stainless Steel
Diameter
0.045 in
Length
36 in
Tensile Strength
min 520 Mpa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53470450
- Zoro #
- G321721834
- UPC #
- 048944498576
- Country of Origin
- India
Dimensions
- Diameter
- 0.045 in
- Length
- 36 in
Details
- Item
- Tig Welding Rod
- AWS Classification
- AWS A5.9-07 ER347
- Material
- Stainless Steel
- Tensile Strength
- min 520 Mpa
- Impact Value at 0° C
- 90 J
- Polarity
- DCEN(DC-)
- Yield Strength
- min 350 Mpa
- Impact Value at -196° C
- 36 J
- Elongation
- min 30%
Description
The ER347 Stainless Steel TIG Welding Rod is designed for welding stabilized stainless steels such as AISI 347 and 321, containing 20% Cr and 10% Ni with added niobium. This rod resists intergranular corrosion, especially in high-temperature service conditions, making it suitable for use in chemical plant applications. Its stabilized chemistry (Nb + Ta: 0.68%) helps prevent carbide precipitation, enhancing weld integrity. At 36 inches in length, it provides steady arc performance and smooth feed during TIG welding. Available in 0.045in, 1/16in, and 3/32in diameters, it supports a wide range of welding tasks. The wire is compliant with AWS A5.9-07: ER347 and comes in 1 lb, 2 lb, 5 lb, and 10 lb package options.
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds); Nickel compounds; Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Chromium (hexavalent compounds); Nickel compounds; Cadmium; lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.