ER347 1/16in Stainless Steel 36in Tig Welding Rods, 10lb Box

  • Mfr # 53470116

  • Zoro # G921721845


product price:  $82.85
/ea
Free Shipping & Returns

Key Features

AWS Classification
AWS A5.9-07 ER347
Material
Stainless Steel
Diameter
1/16 in
Length
36 in
Tensile Strength
min 520 Mpa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53470116
Zoro #
G921721845
UPC #
048944498538
Country of Origin
India

Dimensions

Diameter
1/16 in
Length
36 in

Details

Item
Tig Welding Rod
AWS Classification
AWS A5.9-07 ER347
Material
Stainless Steel
Tensile Strength
min 520 Mpa
Polarity
DCEN(DC-)
Impact Value at 0° C
90 J
Impact Value at -196° C
36 J
Yield Strength
min 350 Mpa
Elongation
min 30%

Description

The ER347 Stainless Steel TIG Welding Rod is designed for welding stabilized stainless steels such as AISI 347 and 321, containing 20% Cr and 10% Ni with added niobium. This rod resists intergranular corrosion, especially in high-temperature service conditions, making it suitable for use in chemical plant applications. Its stabilized chemistry (Nb + Ta: 0.68%) helps prevent carbide precipitation, enhancing weld integrity. At 36 inches in length, it provides steady arc performance and smooth feed during TIG welding. Available in 0.045in, 1/16in, and 3/32in diameters, it supports a wide range of welding tasks. The wire is compliant with AWS A5.9-07: ER347 and comes in 1 lb, 2 lb, 5 lb, and 10 lb package options.

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds); Nickel compounds; Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds); Nickel compounds; Cadmium; lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.