ER4043 1/8in Aluminum 36in Tig Welding Rods, 10lb Box

  • Mfr # 60430108

  • Zoro # G221721996


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
200 Mpa
Polarity
AC
Elongation
0.08
Diameter
1/8 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60430108
Zoro #
G221721996
UPC #
600137573837
Country of Origin
China

Dimensions

Diameter
1/8 in
Length
36 in

Details

Tensile Strength
200 Mpa
Polarity
AC
Elongation
0.08
Yield Strength
125 Mpa
Item
Tig Welding Rod
Material
Aluminum
AWS Classification
AWS A5.10 ER4043

Description

The ER4043 Aluminum TIG Welding Rod is a silicon-aluminum filler metal formulated for welding 6061, 6052, and 6063 aluminum alloys. It provides excellent weldability with smooth bead appearance and reduced risk of hot cracking. Measuring 36 inches in length, this rod flows freely and is also suitable for brazing 1100 and 3003 series aluminum. Its chemical composition includes 4.5-6.0% silicon, contributing to its fluidity and crack resistance. ER4043 is widely used in general aluminum fabrication where strength, corrosion resistance, and good finishing characteristics are required. Available in 1/16in, 3/32in, and 1/8in diameters, it comes in 1 lb, 2 lb, 5 lb, and 10 lb package sizes

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds); Nickel compounds; Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds); Nickel compounds; Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.