ER4043 3/32in Aluminum 36in Tig Welding Rods, 2lb Bundle

  • Mfr # 60430332-2

  • Zoro # G821721754


product price:  $32.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60430332-2
Zoro #
G821721754
UPC #
689733277318
Country of Origin
China

Description

The ER4043 Aluminum TIG Welding Rod is a silicon-aluminum filler metal formulated for welding 6061, 6052, and 6063 aluminum alloys. It provides excellent weldability with smooth bead appearance and reduced risk of hot cracking. Measuring 36 inches in length, this rod flows freely and is also suitable for brazing 1100 and 3003 series aluminum. Its chemical composition includes 4.5-6.0% silicon, contributing to its fluidity and crack resistance. ER4043 is widely used in general aluminum fabrication where strength, corrosion resistance, and good finishing characteristics are required. Available in 1/16in, 3/32in, and 1/8in diameters, it comes in 1 lb, 2 lb, 5 lb, and 10 lb package sizes

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds); Nickel compounds; Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds); Nickel compounds; Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.