ER4043 Aluminum Mig .035in Welding Wire 16-Pound Spool

  • Mfr # 60430035-16

  • Zoro # G216305385


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

For Use With
Aluminum
Polarity
DC(+)
Includes
16-pound spool
Weld Metal Composition
Si: 4.5-6.0, Mn: ≤ 0.05, Mg: ≤ 0.05, Fe: ≤ 0.80, Ti: ≤ 0.20, Cu: ≤ 0.30, Zn: ≤ 0.10, Be ≤ 0.0003, Al: Remainder
Wire Diameter
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60430035-16
Zoro #
G216305385
UPC #
600137573769
Country of Origin
China

Dimensions

Wire Diameter
0.035 in

Details

For Use With
Aluminum
Polarity
DC(+)
Includes
16-pound spool
Weld Metal Composition
Si: 4.5-6.0, Mn: ≤ 0.05, Mg: ≤ 0.05, Fe: ≤ 0.80, Ti: ≤ 0.20, Cu: ≤ 0.30, Zn: ≤ 0.10, Be ≤ 0.0003, Al: Remainder
Material
Aluminum
Standards
AWS A5.10: ER4043
Item
Welding Wire

Description

The ER4043 Aluminum MIG Welding Wire in a 16-pound spool is a 5% silicon alloy designed for welding heat-treatable aluminum alloys, including 6XXX series and cast aluminum. Known for producing smooth, bright welds, it provides excellent wetting action and reduced crack sensitivity. This all-position wire is well-suited for applications in transportation, automotive repair, trailers, and various aluminum fabrications. With consistent performance and low spatter, it enhances weld quality and workflow efficiency. The wire is compatible with 100% Argon shielding gas and meets AWS A5.10 ER4043 standards. Available in .030'', .035'', and 3/64'' diameters to fit a variety of welding needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.