Shop HYW PRODUCTS
Create Account
ER5356 .035in Aluminum Mig Welding Wire 16 lbSpool
- Mfr # 60530035M-CA
- Zoro # G621721947
product price:Â
$
231.99
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
- 60530035M-CA
- Zoro #
- G621721947
- UPC #
- 732262165943
- Country of Origin
- Canada
Description
The ER5356 MIG Aluminum Welding Wire comes on a 16-pound spool for dependable quality. With 5% magnesium content, this wire is ideal for welding non-heat treatable 5XXX series aluminum alloys in all positions. It is widely used in marine, automotive, structural, and pressure vessel applications due to its excellent strength and corrosion resistance. Compatible with 100% Argon shielding gas and DC(+) polarity, it ensures stable arc performance and clean welds. This wire meets AWS A5.10 ER5356 specifications and is available in .035in and 3/64in diameter sizes. Whether fabricating ships, trailers, or equipment, this spool supports extended welding with consistent results.
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds); Nickel compounds; Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Chromium (hexavalent compounds); Nickel compounds; Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.