ER5356 1/16in Aluminum 36in Tig Welding Rod 2lb Bundle

  • Mfr # 60530116-2-CA

  • Zoro # G321721896


product price:  $35.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60530116-2-CA
Zoro #
G321721896
UPC #
732262166018
Country of Origin
Canada

Description

The ER5356 TIG Aluminum Welding Rod is made in Canada and designed for welding aluminum alloys of similar composition. Each rod measures 36 inches and is formulated with 5% magnesium, offering excellent strength and corrosion resistance. This filler metal is especially useful when color match after anodizing is important. It is commonly used in marine, automotive, and structural applications where durability and visual consistency are key. Available in 1/8in, 1/16in, and 3/32in diameter sizes, and packaged in 1 lb, 2 lb, 5 lb, or 10 lb bundles, it provides flexible options for any job. Meeting AWS A5.10 ER5356 standards, it helps reduce post-weld cracking when used with appropriate base metals.

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds); Nickel compounds; Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds); Nickel compounds; Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.