Shop HYW PRODUCTS
See all product information
Create Account
ER5356 1/8in Aluminum 36in Tig Welding Rods, 10lb Box
- Mfr # 60530118
- Zoro # G621722074
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
AWS Classification
AWS A5.10 ER5356
Material
Aluminum
Diameter
1/8 in
Length
36 in
Tensile Strength
262 Mpa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60530118
- Zoro #
- G621722074
- UPC #
- 048944494578
- Country of Origin
- China
- Item
- Tig Welding Rod
- AWS Classification
- AWS A5.10 ER5356
- Material
- Aluminum
- Tensile Strength
- 262 Mpa
- Yield Strength
- 207 Mpa
- Polarity
- AC
- Elongation
- 0.17
Dimensions
- Diameter
- 1/8 in
- Length
- 36 in
Description
ER5356 TIG Aluminum Welding Rods are designed for welding aluminum alloys of similar composition and are especially effective where a color match is needed after anodizing. These 36in rods are classified under AWS A5.10: ER5356 and are commonly used in automotive, marine, and structural applications. With a high magnesium content (4.5-5.5%), they offer excellent corrosion resistance and good weld strength. The rods help minimize post-weld cracking due to their higher alloy content relative to many base metals. They are suitable for applications where mechanical properties, weldability, and corrosion resistance are critical. Available in a range of diameters and package sizes to match specific project demands.
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds); Nickel compounds; Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Chromium (hexavalent compounds); Nickel compounds; Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.