
ER5356 Aluminum Mig .030in Welding Wire 1-Pound Roll 5-Pack, 5PK
Mfr # 60560030-1-5
Zoro # G816305488
product price: $78.45
/pk 5, $15.69/ea
Free Shipping & Returns
Key Features
Weld Metal Composition
Si: ≤ 0.25 Mn: 0.05-0.20, Mg: 4.5-5.5, Fe: ≤ 0.40, Ti: 0.06-0.20, Cu: ≤ 0.10, Cr: 0.05-0.20, Be ≤ 0.0003, Al: Remainder
For Use With
Aluminum
Wire Diameter
0.030 in
Polarity
DC(+)
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60560030-1-5
Zoro #
G816305488
UPC #
048944495070
Country of Origin
China
Dimensions
Wire Diameter
0.030 in
Details
Item
Welding Wire
Weld Metal Composition
Si: ≤ 0.25 Mn: 0.05-0.20, Mg: 4.5-5.5, Fe: ≤ 0.40, Ti: 0.06-0.20, Cu: ≤ 0.10, Cr: 0.05-0.20, Be ≤ 0.0003, Al: Remainder
For Use With
Aluminum
Polarity
DC(+)
Material
Aluminum
Standards
AWS A5.10: ER5356
Yield Strength (As Welded)
489 Mpa
Elongation (As Welded)
22%
Includes
5 1-pound rolls
Tensile Strength (As Welded)
520 Mpa
Description
The ER5356 Aluminum MIG Welding Wire 1-pound spool is a 5% magnesium alloy designed for non-heat treatable welding applications. It delivers strong, high-quality welds on 5XXX series aluminum alloys commonly found in marine, automotive, transportation, and pressure vessel industries. This all-position wire offers excellent corrosion resistance, especially in saltwater environments. With smooth arc performance and reliable feedability, it supports consistent results for both novice and professional welders. Compatible with 100% Argon shielding gas and DC+ polarity, it meets AWS A5.10 ER5356 standards. Available in .030'', .035'', and 3/64'' diameters, it comes in 1-pack, 2-pack, 5-pack, and 10-pack options.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.