ER5356 Aluminum Mig .035in Welding Wire 16-Pound Spool 5-Pack, 5PK

  • Mfr # 60530035M-5

  • Zoro # G516305528


product price:  $1,130.99
/pk 5, $226.20/ea
Free Shipping & Returns

Key Features

Includes
5 16-pound spools
Tensile Strength (As Welded)
520 Mpa
Polarity
DC(+)
Wire Diameter
0.035 in
Yield Strength (As Welded)
489 Mpa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60530035M-5
Zoro #
G516305528
UPC #
48944495193
Country of Origin
China

Dimensions

Wire Diameter
0.035 in

Details

Includes
5 16-pound spools
Tensile Strength (As Welded)
520 Mpa
Polarity
DC(+)
Yield Strength (As Welded)
489 Mpa
Weld Metal Composition
Si: ≤ 0.25 Mn: 0.05-0.20, Mg: 4.5-5.5, Fe: ≤ 0.40, Ti: 0.06-0.20, Cu: ≤ 0.10, Cr: 0.05-0.20, Be ≤ 0.0003, Al: Remainder
Standards
AWS A5.10: ER5356
Elongation (As Welded)
22%
Item
Welding Wire
Material
Aluminum
For Use With
Aluminum

Description

The ER5356 Aluminum MIG Welding Wire in a 16-pound spool is a 5% magnesium, non-heat treatable alloy engineered for welding 5XXX series aluminum. It performs well in all positions, making it suitable for a variety of fabrication and repair jobs. This wire is commonly used in industries requiring durable aluminum welds, such as shipbuilding, automotive manufacturing, bicycle frames, and pressure vessels. It delivers excellent corrosion resistance, especially in marine and saltwater environments. Designed for use with 100% Argon shielding gas and DC+ polarity, it complies with AWS A5.10 ER5356 standards. Available in .035'' and 3/64'' wire diameters with multiple pack options to meet your project scale.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.