ER5356 Aluminum Mig .035in Welding Wire 16-Pound Spool

  • Mfr # 60530035M

  • Zoro # G416305369


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Polarity
DC(+)
Yield Strength (As Welded)
489 Mpa
Includes
16-pound spool
For Use With
Aluminum
Weld Metal Composition
Si: ≤ 0.25 Mn: 0.05-0.20, Mg: 4.5-5.5, Fe: ≤ 0.40, Ti: 0.06-0.20, Cu: ≤ 0.10, Cr: 0.05-0.20, Be ≤ 0.0003, Al: Remainder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60530035M
Zoro #
G416305369
UPC #
048944495179
Country of Origin
China

Dimensions

Wire Diameter
0.035 in

Details

Polarity
DC(+)
Yield Strength (As Welded)
489 Mpa
Includes
16-pound spool
For Use With
Aluminum
Weld Metal Composition
Si: ≤ 0.25 Mn: 0.05-0.20, Mg: 4.5-5.5, Fe: ≤ 0.40, Ti: 0.06-0.20, Cu: ≤ 0.10, Cr: 0.05-0.20, Be ≤ 0.0003, Al: Remainder
Elongation (As Welded)
22%
Material
Aluminum
Standards
AWS A5.10: ER5356
Item
Welding Wire
Tensile Strength (As Welded)
520 Mpa

Description

The ER5356 Aluminum MIG Welding Wire in a 16-pound spool is a 5% magnesium, non-heat treatable alloy engineered for welding 5XXX series aluminum. It performs well in all positions, making it suitable for a variety of fabrication and repair jobs. This wire is commonly used in industries requiring durable aluminum welds, such as shipbuilding, automotive manufacturing, bicycle frames, and pressure vessels. It delivers excellent corrosion resistance, especially in marine and saltwater environments. Designed for use with 100% Argon shielding gas and DC+ polarity, it complies with AWS A5.10 ER5356 standards. Available in .035'' and 3/64'' wire diameters with multiple pack options to meet your project scale.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.