ER70S-6 1/16in Mild Steel 36in Tig Welding Rods, 10lb Box

  • Mfr # 50006116

  • Zoro # G721722073


product price:  $40.45
/ea

Key Features

Material
Mild Steel
Diameter
1/16 in
Length
36 in
Polarity
DCEN(DC-)
Tensile Strength
min 460 Mpa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50006116
Zoro #
G721722073
UPC #
600137573189
Country of Origin
China

Dimensions

Diameter
1/16 in
Length
36 in

Details

Material
Mild Steel
Item
Tig Welding Rod
Polarity
DCEN(DC-)
Tensile Strength
min 460 Mpa
Yield Strength
min 400 Mpa
AWS Classification
AWS A5.18-05 ER70S-6
Elongation
min 22%
Impact Value at -30° C
≥ 27 J

Description

ER70S-6 Mild Steel TIG Welding Rods are designed for welding of structural steel, machinery parts, and vehicles requiring 490 MPa tensile strength. These 36in rods offer reliable performance across a wide range of applications, especially in root pass welding of pipes in all positions. They deliver excellent mechanical strength and toughness, even in low-temperature environments. The rods are suitable for DCEN (DC-) polarity and maintain consistent arc stability and weld quality. Available in multiple diameter options, they accommodate various welding needs with precision. Proper tungsten extension of 4-6mm from the torch tip ensures optimal performance.

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds); Nickel compounds; Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds); Nickel compounds; Cadmium; lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.