
ER70S-6 5/32in Mild Steel 36in Tig Welding Rods, 10lb Box
Mfr # 50006532
Zoro # G821722102
product price: $41.75
/eaKey Features
Impact Value at -30° C
≥ 27 J
Diameter
5/32 in
Tensile Strength
min 460 Mpa
Material
Mild Steel
Polarity
DCEN(DC-)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50006532
Zoro #
G821722102
UPC #
048944593691
Country of Origin
China
Dimensions
Diameter
5/32 in
Length
36 in
Details
Impact Value at -30° C
≥ 27 J
Tensile Strength
min 460 Mpa
Material
Mild Steel
Polarity
DCEN(DC-)
AWS Classification
AWS A5.18-05 ER70S-6
Elongation
min 22%
Item
Tig Welding Rod
Yield Strength
min 400 Mpa
Description
ER70S-6 Mild Steel TIG Welding Rods are designed for welding of structural steel, machinery parts, and vehicles requiring 490 MPa tensile strength. These 36in rods offer reliable performance across a wide range of applications, especially in root pass welding of pipes in all positions. They deliver excellent mechanical strength and toughness, even in low-temperature environments. The rods are suitable for DCEN (DC-) polarity and maintain consistent arc stability and weld quality. Available in multiple diameter options, they accommodate various welding needs with precision. Proper tungsten extension of 4-6mm from the torch tip ensures optimal performance.
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds); Nickel compounds; Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Chromium (hexavalent compounds); Nickel compounds; Cadmium; lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.