ER70S-6 Carbon Steel Mig Solid .023in Welding Wire 10-Pound Spool, 2PK

  • Mfr # 16023010-2

  • Zoro # G116305539


product price: $73.29
/pk 2, $36.65/ea

Key Features

For Use With
High Tensile Steel
Includes
2 Spools
Polarity
DC(+)
Wire Metal Composition
C : 0.07-/ Si : 0.86-/ Mn : 1.53-/ P : 0.012-/ S : 0.007
Weld Metal Mechanical Properties
Y.S : 450 Mpa / T.S : 550 Mpa / El : 30% / IV at -30 C : 70 J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16023010-2
Zoro #
G116305539
UPC #
600137573110
Country of Origin
Turkey

Dimensions

Wire Diameter
0.023 in

Details

For Use With
High Tensile Steel
Includes
2 Spools
Polarity
DC(+)
Wire Metal Composition
C : 0.07-/ Si : 0.86-/ Mn : 1.53-/ P : 0.012-/ S : 0.007
Weld Metal Mechanical Properties
Y.S : 450 Mpa / T.S : 550 Mpa / El : 30% / IV at -30 C : 70 J
Material
Carbon Steel
Item
Welding Wire
Standards
AWS A5.18 ER70S-6

Description

The ER70S-6 Carbon Steel MIG Solid Welding Wire is designed for high-quality welding on a variety of carbon steel applications. This 10-pound spool comes in size options of .023'', .030'', .035'', and .045'', offering flexibility for different welding needs. With a balanced chemical composition of carbon, silicon, and manganese, it delivers excellent weld penetration and minimizes defects such as porosity. The wire meets stringent mechanical property requirements, including a tensile strength of 550 MPa and elongation of 30%, ensuring strong, durable welds. Ideal for use on medium to heavy mill scale base materials, it provides consistent results in both manual and automated MIG welding setups. Whether you're working on structural steel, general fabrication, or automotive repairs, this wire ensures smooth feeding and high-performance welding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.