
ER70S-6 Carbon Steel Mig Solid .030in Welding Wire 10-Pound Spool
Mfr # 16030010
Zoro # G116305454
product price: $29.25
/eaKey Features
Weld Metal Mechanical Properties
Y.S : 450 Mpa / T.S : 550 Mpa / El : 30% / IV at -30 C : 70 J
Wire Diameter
0.030 in
Wire Metal Composition
C : 0.07-/ Si : 0.86-/ Mn : 1.53-/ P : 0.012-/ S : 0.007
Material
Carbon Steel
For Use With
High Tensile Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16030010
Zoro #
G116305454
UPC #
689733277035
Country of Origin
Turkey
Dimensions
Wire Diameter
0.030 in
Details
Weld Metal Mechanical Properties
Y.S : 450 Mpa / T.S : 550 Mpa / El : 30% / IV at -30 C : 70 J
Wire Metal Composition
C : 0.07-/ Si : 0.86-/ Mn : 1.53-/ P : 0.012-/ S : 0.007
Material
Carbon Steel
Item
Welding Wire
For Use With
High Tensile Steel
Includes
1 Spool
Standards
AWS A5.18 ER70S-6
Polarity
DC(+)
Description
The ER70S-6 Carbon Steel MIG Solid Welding Wire is designed for high-quality welding on a variety of carbon steel applications. This 10-pound spool comes in size options of .023'', .030'', .035'', and .045'', offering flexibility for different welding needs. With a balanced chemical composition of carbon, silicon, and manganese, it delivers excellent weld penetration and minimizes defects such as porosity. The wire meets stringent mechanical property requirements, including a tensile strength of 550 MPa and elongation of 30%, ensuring strong, durable welds. Ideal for use on medium to heavy mill scale base materials, it provides consistent results in both manual and automated MIG welding setups. Whether you're working on structural steel, general fabrication, or automotive repairs, this wire ensures smooth feeding and high-performance welding.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.