Shop HYW PRODUCTS
See all product information
Create Account
ER70S-6 Carbon Steel Mig Solid .045in Welding Wire 10-Pound Spool, 2PK
- Mfr # 16045010-2
- Zoro # G016305523
product price:Â
$
53.19
/pk of 2, $26.60/ea
Key Features
Material
Carbon Steel
Wire Diameter
0.045 in
Wire Metal Composition
C : 0.07-/ Si : 0.86-/ Mn : 1.53-/ P : 0.012-/ S : 0.007
Weld Metal Mechanical Properties
Y.S : 450 Mpa / T.S : 550 Mpa / El : 30% / IV at -30 C : 70 J
For Use With
High Tensile Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16045010-2
- Zoro #
- G016305523
- UPC #
- 48944498057
- Country of Origin
- Türkiye
- Item
- Welding Wire
- Material
- Carbon Steel
- Wire Metal Composition
- C : 0.07-/ Si : 0.86-/ Mn : 1.53-/ P : 0.012-/ S : 0.007
- Weld Metal Mechanical Properties
- Y.S : 450 Mpa / T.S : 550 Mpa / El : 30% / IV at -30 C : 70 J
- For Use With
- High Tensile Steel
- Includes
- 2 Spools
- Polarity
- DC(+)
- Standards
- AWS A5.18 ER70S-6
Dimensions
- Wire Diameter
- 0.045 in
Description
The ER70S-6 Carbon Steel MIG Solid Welding Wire is designed for high-quality welding on a variety of carbon steel applications. This 10-pound spool comes in size options of .023'', .030'', .035'', and .045'', offering flexibility for different welding needs. With a balanced chemical composition of carbon, silicon, and manganese, it delivers excellent weld penetration and minimizes defects such as porosity. The wire meets stringent mechanical property requirements, including a tensile strength of 550 MPa and elongation of 30%, ensuring strong, durable welds. Ideal for use on medium to heavy mill scale base materials, it provides consistent results in both manual and automated MIG welding setups. Whether you're working on structural steel, general fabrication, or automotive repairs, this wire ensures smooth feeding and high-performance welding.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.