ER70S-6 Mild Steel Mig .030in Welding Wire 33-Pound Roll, 12 Spools on a Pallet

  • Mfr # 16030033-12

  • Zoro # G816305426


product price:  $931.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Weld Metal Mechanical Properties
Y.S : 450 Mpa / T.S : 550 Mpa / El : 30% / IV at -30 C : 70 J
Includes
12 Spools
Polarity
DC(+)
For Use With
High Tensile Steel
Spool Weight
33 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16030033-12
Zoro #
G816305426
UPC #
657725984100
Country of Origin
Türkiye

Dimensions

Wire Diameter
0.030 in

Details

Weld Metal Mechanical Properties
Y.S : 450 Mpa / T.S : 550 Mpa / El : 30% / IV at -30 C : 70 J
Includes
12 Spools
Polarity
DC(+)
For Use With
High Tensile Steel
Spool Weight
33 lb
Wire Metal Composition
C : 0.07-/ Si : 0.86-/ Mn : 1.53-/ P : 0.012-/ S : 0.007
Spool Count
12
Item
Welding Wire
Standards
AWS A5.18 ER70S-6
Material
Carbon Steel

Description

The ER70S-6 33 pound Roll Mild Steel MIG Welding Wire is designed for precision and consistency in welding applications. It conforms to AWS A5.18-05 standards, making it suitable for various structural steel projects and medium to heavy mill scale base materials. With a chemical composition that includes 0.07% Carbon, 0.86% Silicon, and 1.53% Manganese, this wire ensures stable arc performance and strong welds. The wire delivers typical mechanical properties of 450 MPa yield strength, 550 MPa tensile strength, and 30% elongation, providing a durable weld that holds up under pressure. This copper-plated, layer-wound wire ensures smooth feeding, reducing downtime and enhancing productivity. Every spool comes with a material certification, giving you confidence in its quality and performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.