
ER70S-6 Mild Steel Mig .035in Welding Wire 33-Pound Roll, 36 Spools on a Pallet
Mfr # 16035033-36
Zoro # G816305457
product price: $2,634.99
/eaKey Features
Wire Diameter
0.035 in
Wire Metal Composition
C : 0.07-/ Si : 0.86-/ Mn : 1.53-/ P : 0.012-/ S : 0.007
Spool Count
36
Weld Metal Mechanical Properties
Y.S : 450 Mpa / T.S : 550 Mpa / El : 30% / IV at -30 C : 70 J
For Use With
High Tensile Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16035033-36
Zoro #
G816305457
UPC #
48944498224
Country of Origin
Türkiye
Dimensions
Wire Diameter
0.035 in
Details
Wire Metal Composition
C : 0.07-/ Si : 0.86-/ Mn : 1.53-/ P : 0.012-/ S : 0.007
Spool Count
36
Weld Metal Mechanical Properties
Y.S : 450 Mpa / T.S : 550 Mpa / El : 30% / IV at -30 C : 70 J
For Use With
High Tensile Steel
Spool Weight
33 lb
Polarity
DC(+)
Includes
36 Spools
Standards
AWS A5.18 ER70S-6
Material
Carbon Steel
Item
Welding Wire
Description
The ER70S-6 33 pound Roll Mild Steel MIG Welding Wire is designed for precision and consistency in welding applications. It conforms to AWS A5.18-05 standards, making it suitable for various structural steel projects and medium to heavy mill scale base materials. With a chemical composition that includes 0.07% Carbon, 0.86% Silicon, and 1.53% Manganese, this wire ensures stable arc performance and strong welds. The wire delivers typical mechanical properties of 450 MPa yield strength, 550 MPa tensile strength, and 30% elongation, providing a durable weld that holds up under pressure. This copper-plated, layer-wound wire ensures smooth feeding, reducing downtime and enhancing productivity. Every spool comes with a material certification, giving you confidence in its quality and performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.