
ER70S-6 Mild Steel Mig .045in Welding Wire 44-Pound Roll, 24 Spools on a Pallet
Mfr # 16045044-24
Zoro # G216305330
product price: $2,169.99
/eaKey Features
Includes
24 Spools
Wire Metal Composition
C : 0.07-/ Si : 0.86-/ Mn : 1.53-/ P : 0.012-/ S : 0.007
Spool Count
24
Material
Carbon Steel
Polarity
DC(+)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16045044-24
Zoro #
G216305330
UPC #
048944498132
Country of Origin
Türkiye
Dimensions
Wire Diameter
0.045 in
Details
Includes
24 Spools
Wire Metal Composition
C : 0.07-/ Si : 0.86-/ Mn : 1.53-/ P : 0.012-/ S : 0.007
Spool Count
24
Material
Carbon Steel
Polarity
DC(+)
Item
Welding Wire
For Use With
High Tensile Steel
Spool Weight
44 lb
Weld Metal Mechanical Properties
Y.S : 450 Mpa / T.S : 550 Mpa / El : 30% / IV at -30 C : 70 J
Standards
AWS A5.18 ER70S-6
Description
Upgrade your welding arsenal with our 44 lb Roll ER70S-6 Mild Steel Mig Welding Wire, designed to deliver reliable performance and exceptional results. Each roll weighs a hefty 44 pounds, ensuring extended welding sessions without frequent interruptions for spool changes. Available in size options of 0.035'' or 0.045'', this welding wire offers versatility to accommodate different welding applications and preferences. Crafted to meet AWS A5.18-05 standards, our ER70S-6 wire boasts a typical chemical composition that includes optimal levels of carbon, silicon, manganese, phosphorus, and sulfur for superior weld quality. With impressive mechanical properties such as a yield strength of 450 Mpa and a tensile strength of 550 Mpa, along with a 30% elongation and 70 J impact value at -30°C, this welding wire ensures robust and durable welds in a variety of conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.