
ER80S-D2 3/32in Mild Steel 36in Tig Welding Rods, 5lb Bundle
Mfr # 50080332-5
Zoro # G821722034
product price: $39.55
/eaKey Features
Material
Mild Steel
Tensile Strength
min 550 Mpa
Length
36 in
Diameter
3/32 in
Yield Strength
min 470 Mpa
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50080332-5
Zoro #
G821722034
UPC #
048944498385
Country of Origin
China
Dimensions
Length
36 in
Diameter
3/32 in
Details
Material
Mild Steel
Tensile Strength
min 550 Mpa
Yield Strength
min 470 Mpa
AWS Classification
AWS A5.28-05 ER80S-D2
Elongation
min 17%
Impact Value at -30° C
≥ 27 J
Polarity
DCEN(DC-)
Item
Tig Welding Rod
Description
ER80S-D2 Mild Steel TIG Welding Rods are ideal for welding carbon and low alloy steels, including AISI 4130, where higher tensile strength is required. These 36in rods are engineered for applications where plain carbon steel rods fall short, especially in high-sulfur or free-machining steels. With added manganese and silicon, they provide high ductility and excellent mechanical properties. The resulting welds exhibit superior impact resistance and tensile strength, making them suitable for demanding structural tasks. Recommended for use with DCEN (DC-) polarity, they ensure consistent and reliable arc performance. Available in multiple diameters and package sizes to meet a variety of project requirements.
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds); Nickel compounds; Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Chromium (hexavalent compounds); Nickel compounds; Cadmium; lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.