ERCuAl-A2 1/16in Aluminum Bronze 36in Tig Welding Rods, 10lb Box

  • Mfr # 50008116

  • Zoro # G721721700


product price:  $275.99
/ea
Free Shipping & Returns

Key Features

Polarity
DCEN(DC-)
Diameter
1/16 in
Tensile Strength
545 Mpa
Material
Aluminum Bronze
AWS Classification
AWS A5.7-07 ERCuAl-A2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50008116
Zoro #
G721721700
UPC #
692769188916
Country of Origin
India

Dimensions

Diameter
1/16 in
Length
36 in

Details

Polarity
DCEN(DC-)
Tensile Strength
545 Mpa
Material
Aluminum Bronze
AWS Classification
AWS A5.7-07 ERCuAl-A2
Item
Tig Welding Rod
Elongation
0.28
Yield Strength
350 Mpa

Description

The ERCuAl-A2 Aluminum Bronze A2 Copper TIG Welding Rod is engineered for welding aluminum bronze alloys containing approximately 9% aluminum. It offers excellent resistance to corrosion, wear, and erosion, making it ideal for marine components, valves, and pump parts. This rod is also suitable for overlaying and surfacing applications where durability and longevity are essential. With a copper base and carefully balanced alloying elements, it provides a strong, clean weld with good mechanical properties. The rod meets AWS ERCuAl-A2 specifications and is available in multiple diameters and package sizes to meet varying fabrication needs. Its performance in challenging environments makes it a reliable choice for high-demand TIG welding applications.

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds); Nickel compounds; Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds); Nickel compounds; Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.