ERCuAl-A2 1/16in Aluminum Bronze 36in Tig Welding Rods, 2lb Bundle

  • Mfr # 50008116-2

  • Zoro # G221722054


product price:  $64.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50008116-2
Zoro #
G221722054
UPC #
692769188893
Country of Origin
India

Description

The ERCuAl-A2 Aluminum Bronze A2 Copper TIG Welding Rod is engineered for welding aluminum bronze alloys containing approximately 9% aluminum. It offers excellent resistance to corrosion, wear, and erosion, making it ideal for marine components, valves, and pump parts. This rod is also suitable for overlaying and surfacing applications where durability and longevity are essential. With a copper base and carefully balanced alloying elements, it provides a strong, clean weld with good mechanical properties. The rod meets AWS ERCuAl-A2 specifications and is available in multiple diameters and package sizes to meet varying fabrication needs. Its performance in challenging environments makes it a reliable choice for high-demand TIG welding applications.

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds); Nickel compounds; Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds); Nickel compounds; Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.