
ERCuAl-A2 3/32in Aluminum Bronze 36in Tig Welding Rods, 5lb Bundle
Mfr # 50008332-5
Zoro # G321722084
product price: $137.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50008332-5
Zoro #
G321722084
UPC #
692769188947
Country of Origin
India
Description
The ERCuAl-A2 Aluminum Bronze A2 Copper TIG Welding Rod is engineered for welding aluminum bronze alloys containing approximately 9% aluminum. It offers excellent resistance to corrosion, wear, and erosion, making it ideal for marine components, valves, and pump parts. This rod is also suitable for overlaying and surfacing applications where durability and longevity are essential. With a copper base and carefully balanced alloying elements, it provides a strong, clean weld with good mechanical properties. The rod meets AWS ERCuAl-A2 specifications and is available in multiple diameters and package sizes to meet varying fabrication needs. Its performance in challenging environments makes it a reliable choice for high-demand TIG welding applications.
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds); Nickel compounds; Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Chromium (hexavalent compounds); Nickel compounds; Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.