Zoro Homepage

ERCuSi-A 3/32in Silicon Bronze 36in Tig Welding Rods, 2lb Bundle

  • Mfr # 50007332-2

  • Zoro # G921721838


product price: $60.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50007332-2
Zoro #
G921721838
UPC #
692769188800
Country of Origin
India

Description

The ERCuSi-A Silicon Bronze Copper TIG Welding Rod is designed for welding copper-silicon and copper-zinc base metals, as well as for joining these to steel. With approximately 3% silicon content, it provides excellent flow characteristics and helps create smooth, low-spatter welds. This rod is particularly suited for applications requiring good corrosion resistance and electrical conductivity. It is often used in fabrication work involving HVAC systems, artistic metalwork, and repair of copper components. The rod meets AWS ERCuSi-A specifications and is available in multiple diameters and package sizes to fit a range of project needs. Its high-quality copper composition ensures a clean weld with minimal contamination.

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds); Nickel compounds; Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds); Nickel compounds; Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.