F-Type Leveling Casters Nylon Wheels 100F Top Plate With Bolt & Nut Included

  • Mfr # KC100F

  • Zoro # G422810307


product price: $45.59
/ea

Key Features

Color
Grey, Black
Material
Nylon
Size
100F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC100F
Zoro #
G422810307
UPC #
732262163604
Country of Origin
China

Dimensions

Size
100F

Details

Color
Grey, Black
Item
Leveling Caster
Material
Nylon

Description

The F-Type Leveling Casters with Nylon Wheels are designed for heavy-duty applications while offering easy mobility and stability. Available in size options of 60F, 80F, and 100F, with wheel diameters ranging from 2in to 3in, these casters can handle load capacities from 550 pounds to 2200 pounds depending on the model. The square top plate design and steel-inserted frame ensure reliable support, while the die-casted aluminum alloy construction adds durability for long-term use. The leveling pad, made from chemically compounded NBR rubber, provides corrosion resistance and strength, making these casters ideal for stationary and mobile setups. The wheels, injected with engineered nylon (NYLON6), deliver superior strength and smooth performance. These casters are great for medical, test, optical, and clean room equipment, as well as furniture, control panels, and lightweight computer frames.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.