Shop HYW PRODUCTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Galvanized Aircraft Cable Wire Rope 1/2" 6x25, 300 ft Reel
- Mfr # 3102625-300
- Zoro # G223781301
product price:Â
$
1,203.99
/ea
Key Features
Cable Size
1/2 in
Type
6x25
Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3102625-300
- Zoro #
- G223781301
- UPC #
- 732262168524
- Country of Origin
- China
- Type
- 6x25
- Material
- Galvanized Steel
- Item
- Aircraft Cable Wire Rope
Dimensions
- Cable Size
- 1/2 in
- Length
- 300 ft
Description
This 1/2" galvanized aircraft cable wire rope features a 6x25 construction, offering increased flexibility while maintaining strong load-bearing capability. Made from extra improved plow steel (EIPS), it delivers dependable strength with a minimum breaking strength of 26,600 lb. The independent wire rope core (IWRC) provides added internal support, helping the rope resist crushing and maintain its structure under tension. Its galvanized coating helps protect against corrosion, making it suitable for outdoor, marine, and industrial environments. This wire rope is commonly used for rigging, winch lines, hoisting, cable railing systems, suspension applications, and general construction tasks. Available in reel lengths from 100 ft to 1000 ft, it allows for flexibility across a wide range of project sizes.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.