Galvanized Aircraft Cable Wire Rope 3/4" 6x19, 300 ft Reel
- Mfr # 3304619-300
- Zoro # G223781325
product price:Â
$
1,855.99
/ea
Key Features
Length
300 ft
Cable Size
3/4 in
Type
6x19
Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3304619-300
- Zoro #
- G223781325
- UPC #
- 732262168463
- Country of Origin
- China
Dimensions
- Length
- 300 ft
- Cable Size
- 3/4 in
Details
- Item
- Aircraft Cable Wire Rope
- Type
- 6x19
- Material
- Galvanized Steel
Description
This 3/4" galvanized aircraft cable wire rope features a 6x19 construction designed to provide a strong and flexible solution for heavy-duty applications. Manufactured from improved plow steel (IPS), it offers reliable performance with a minimum breaking strength of 46,080 lb. The independent wire rope core (IWRC) enhances internal support, helping the cable maintain its shape and resist crushing under load. Its galvanized coating protects against corrosion, making it suitable for outdoor, marine, and industrial environments. This wire rope is commonly used for rigging, lifting, winch lines, crane operations, towing, and structural support in construction projects. Available in reel lengths from 100 ft to 1000 ft, it provides versatility for both small and large-scale applications.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.