Shop HYW PRODUCTS
See all product information
Create Account
Galvanized Aircraft Cable Wire Rope 3/4" 6x25, 100 ft Reel
- Mfr # 3304625-100
- Zoro # G223781349
product price:Â
$
769.99
/ea
Free Shipping & Returns
Key Features
Cable Size
3/4 in
Length
100 ft
Type
6x25
Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3304625-100
- Zoro #
- G223781349
- UPC #
- 732262168616
- Country of Origin
- China
- Item
- Aircraft Cable Wire Rope
- Type
- 6x25
- Material
- Galvanized Steel
Dimensions
- Cable Size
- 3/4 in
- Length
- 100 ft
Description
This 3/4" galvanized aircraft cable wire rope is constructed in a 6x25 configuration, offering increased flexibility while maintaining strong load-bearing capability for heavy-duty use. Made from extra improved plow steel (EIPS), it delivers enhanced tensile strength with a minimum breaking strength of 58,800 lb. The independent wire rope core (IWRC) provides added internal reinforcement, helping the rope resist crushing and retain its shape under load. A galvanized coating helps protect against corrosion, making it suitable for outdoor, marine, and industrial environments. This wire rope is commonly used for rigging, crane operations, hoisting, winch lines, towing, and structural support applications. Available in reel lengths from 100 ft to 1000 ft, it accommodates a wide range of project needs.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.