Shop HYW PRODUCTS
See all product information
Create Account
Galvanized Aircraft Cable Wire Rope 5/8" 6x25, 100 ft Reel
- Mfr # 3508625-100
- Zoro # G323781355
product price:Â
$
595.99
/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel
Cable Size
5/8 in
Type
6x25
Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3508625-100
- Zoro #
- G323781355
- UPC #
- 732262168555
- Country of Origin
- China
- Material
- Galvanized Steel
- Item
- Aircraft Cable Wire Rope
- Type
- 6x25
Dimensions
- Cable Size
- 5/8 in
- Length
- 100 ft
Description
This 5/8" 304 stainless steel cable wire rope features a 6x25 construction, offering a flexible design with strong load-handling capability for demanding applications. Made from 304 stainless steel, it provides corrosion resistance in environments exposed to moisture, chemicals, and outdoor conditions. With a minimum breaking strength of 35,000 lb, it is suitable for moderate to heavy-duty use. The independent wire rope core (IWRC) adds internal support, helping the rope maintain its shape and resist crushing under load. Its stainless steel composition makes it well-suited for marine environments, architectural installations, food processing areas, and other settings where resistance to rust is important. This wire rope is commonly used for cable railings, rigging, hoisting, winch lines, and general construction and industrial applications.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.