Galvanized Aircraft Cable Wire Rope 9/16" 6x19, 250 ft Reel
- Mfr # 3916619-250
- Zoro # G723781351
product price:Â
$
1,180.99
/ea
Key Features
Cable Size
9/16 in
Material
Galvanized Steel
Type
6x19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3916619-250
- Zoro #
- G723781351
- UPC #
- 732262168333
- Country of Origin
- China
Dimensions
- Cable Size
- 9/16 in
- Length
- 250 ft
Details
- Item
- Aircraft Cable Wire Rope
- Material
- Galvanized Steel
- Type
- 6x19
Description
This 9/16" galvanized aircraft cable wire rope features a 6x19 construction, offering a balanced combination of strength and flexibility for demanding applications. Manufactured from improved plow steel (IPS), it delivers dependable tensile performance with a minimum breaking strength of 26,100 lb. The independent wire rope core (IWRC) enhances structural stability and resistance to crushing under load. Its galvanized finish provides protection against corrosion, making it suitable for outdoor and marine environments. Common uses include rigging, hoisting, winch lines, towing, construction support, and general industrial applications. Available in multiple reel lengths from 100 ft to 1000 ft, it provides versatility for projects of varying scale.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.