Heavy Duty Caster 5in Red Polyurethane on Cast Iron Wheel, Rigid

  • Mfr # 40-50R-A1-PC(R)

  • Zoro # G921722002


product price: $43.75
/ea

Key Features

Wheel Dia.
5 in
Wheel Width
2 in
Load Capacity
900 lbs
Includes
1 Rigid Caster
Overall Height
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-50R-A1-PC(R)
Zoro #
G921722002
UPC #
732262166797
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Overall Height
6-1/2 in

Details

Load Capacity
900 lbs
Item
Caster
Includes
1 Rigid Caster
Core Color
Red
Material
Polyurethane Tread Cast Iron Core

Description

This Heavy Duty Caster with red polyurethane on cast iron wheels delivers outstanding strength, durability, and smooth mobility for demanding applications. Available in multiple set configurations-rigid, swivel, or swivel with brake-these casters are designed to handle a wide range of load requirements. Wheel diameters from 4in to 8in with a 2in tread width offer load capacities from 700 lbs to 1,100 lbs per caster, making them ideal for heavy-duty equipment. The polyurethane tread on a cast iron core provides exceptional durability, floor protection, and resistance to most chemicals, oils, grease, and water. Cold-forged top plates, hardened raceways, and a double row ball bearing swivel raceway ensure reliable performance under heavy loads. Zinc-plated metal parts enhance corrosion resistance, while Zerk fittings allow easy lubrication for long-term maintenance. Perfect for platform trucks, food service equipment, and large stock carts, these casters combine strength, stability, and long-lasting performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.